PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20A Duplex Receptacle 125VAC 5-20R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1290326| Mfr #: BR20GRYTR

$7.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GraySub-Category: Duplex ReceptaclesPhase: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290326 Mfr #: BR20GRYTR
Color: GraySub-Category: Duplex Receptacles
Phase: 1Wiring Method: Back and Side
Mounting Type: FlushAmps: 20
Number of Wires: 3Material: Nylon
Weather Resistant: NoPower Indicator: No
Number of Poles: 2HP: 1.0
Number of Gangs: 1Tamper Resistant: Yes
Item: ReceptacleApplication Environment: Commercial Environments
Accessory Group: -Outlet Type: Duplex
Surge Suppression: NoDescription: Grounding, Smooth
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6NEMA Configuration: 5-20R
Boot Code: -Voltage: 125VAC
Country of Origin (subject to change): China

Description

Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Standard Duplex, Mounting Type - Plugs and Receptacles Flush, Gray, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 1.0, Corrosion Resistant No, Power Indicator No

Reviews