Receptacle, Duplex, 20A, 5-20R, 125V, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1649584| Mfr #: 5362I

$7.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1649584 Mfr #: 5362I
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideAccessory Group: -
Weather Resistant: NoPower Indicator: No
Material: NylonItem: Receptacle
Phase: 1Number of Poles: 2
Outlet Type: DuplexNumber of Wires: 3
Surge Suppression: NoMounting Type: Flush
Boot Code: -Number of Gangs: 1
Tamper Resistant: NoApplication Environment: Industrial Environments
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Amps: 20
NEMA Configuration: 5-20RColor: Ivory
HP: 0.5Description: Finder Groove Face, Grounding
Country of Origin (subject to change): United States

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 0.5, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Finder Groove Face, Grounding, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.