DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Receptacle, Duplex, 20A, 5-20R, 125V, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2059671| Mfr #: BR20I

$3.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2059671 Mfr #: BR20I
Voltage: 125VACSub-Category: Duplex Receptacles
Power Indicator: NoNEMA Configuration: 5-20R
Material: NylonItem: Receptacle
Phase: 1Number of Poles: 2
Number of Wires: 3Surge Suppression: No
Amps: 20Mounting Type: Flush
Number of Gangs: 1HP: 1.0
Application Environment: Commercial EnvironmentsStandards: UL Listed, CSA Certified, NEMA WD-1 and WD-6
Weather Resistant: NoOutlet Type: Duplex
Wiring Method: Back and SideBoot Code: -
Description: GroundingColor: Ivory
Accessory Group: -Tamper Resistant: No
Country of Origin (subject to change): China

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Ivory, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Number of Gangs 1

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.