15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Receptacle, Duplex, 20A, 5-20R, 125V, Orange

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1465441| Mfr #: CR5352IG

$9.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1465441 Mfr #: CR5352IG
Voltage: 125VACSub-Category: Duplex Receptacles
Weather Resistant: NoPower Indicator: No
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Item: ReceptacleTamper Resistant: No
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Amps: 20
NEMA Configuration: 5-20RColor: Orange
HP: 1.0Description: Finder Groove, Smooth
Special Features: Isolated GroundMaterial: Nylon/Reinforced PET
Application Environment: Commercial EnvironmentsOutlet Type: Duplex
Wiring Method: Back and SideCountry of Origin (subject to change): United States

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color Orange, Material Nylon/Reinforced PET, Wiring Method Back and Side, Power Indicator No, Description Finder Groove, Smooth, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.