KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Duplex Receptacle 125VAC 5-20R OR

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2048681| Mfr #: IG5352

$13.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Back and Side
Surge Suppression: No
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048681 Mfr #: IG5352
Wiring Method: Back and SideSurge Suppression: No
Material: NylonColor: Orange
Phase: 1Number of Gangs: 1
Item: ReceptaclePower Indicator: No
Standards: UL listed, CSA certifiedDescription: Smooth
NEMA Configuration: 5-20ROutlet Type: Duplex
Voltage: 125VACMounting Type: Flush
Amps: 20HP: 1.0
Tamper Resistant: NoNumber of Wires: 3
Special Features: Isolated GroundWeather Resistant: No
Sub-Category: Duplex ReceptaclesApplication Environment: Industrial Environments
Number of Poles: 2Country of Origin (subject to change): China

Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Special Features Isolated Ground, Phase 1, HP 1.0, Color Orange, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Smooth, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews