Receptacle, Duplex, 20A, 5-20R, 125V, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2349821| Mfr #: 5352AR

$5.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349821 Mfr #: 5352AR
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideAccessory Group: -1
Weather Resistant: NoPower Indicator: No
Material: NylonItem: Receptacle
Phase: 1Number of Poles: 2
Outlet Type: DuplexNumber of Wires: 3
Surge Suppression: NoMounting Type: Flush
Boot Code: -1Number of Gangs: 1
Tamper Resistant: NoApplication Environment: Industrial Environments
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Amps: 20
NEMA Configuration: 5-20RColor: red
HP: 1.0Description: Grounding, Smooth Face
Country of Origin (subject to change): United States

Product Description

Receptacle from Hubbell Wiring Device-Kellems is a great choice for your household or general purpose electrical devices.This receptacle has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires.A flush mounting allows for utmost usability. It has 1 phase. This receptacle works with a duplex outlet. It is made of nylon material.

Product Reviews

Save 15%. Sign up for Z-mail.