20A Duplex Receptacle 125VAC 5-20R RD

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2029526| Mfr #: 5362R

$4.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029526 Mfr #: 5362R
Mounting Type: FlushOutlet Type: Duplex
Power Indicator: NoSub-Category: Duplex Receptacles
Application Environment: Industrial EnvironmentsNumber of Poles: 2
Voltage: 125VACNumber of Wires: 3
Tamper Resistant: NoWeather Resistant: No
Item: ReceptaclePhase: 1
Wiring Method: Back and SideSurge Suppression: No
Material: NylonNumber of Gangs: 1
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Amps: 20
NEMA Configuration: 5-20RColor: Red
HP: 0.5Description: Finder Groove Face, Grounding
Country of Origin (subject to change): United States

Product Description

This secure and reliable receptacle from Hubbell Wiring Device-Kellems will be a great addition to your electrical system. This receptacle has a 5-20r NEMA configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires. A flush mounting allows for utmost usability. It is made of nylon material. It has 1 phase. This receptacle works with a duplex outlet.

Product Reviews

Save 15%. Sign up for Z-mail.