KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Duplex Receptacle 125VAC 5-20R RD

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2058761| Mfr #: HBL8300RED

$25.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058761 Mfr #: HBL8300RED
Phase: 1Voltage: 125VAC
Color: RedNumber of Gangs: 1
Amps: 20Surge Suppression: No
Power Indicator: NoHP: 1.0
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-20RSub-Category: Duplex Receptacles
Number of Wires: 3Material: Thermoplastic Polyester
IP Rating: 20Outlet Type: Duplex
Application Environment: Heavy Use Hospital GradeNumber of Poles: 2
Wiring Method: Back and SideTamper Resistant: No
Mounting Type: FlushStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color Red, Material Thermoplastic Polyester, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews