PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20A Duplex Receptacle 125VAC 5-20R RD

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1290956| Mfr #: HBL8300SGRA

$31.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedNumber of Gangs: 1Application Environment: Heavy Use Hospital Grade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290956 Mfr #: HBL8300SGRA
Color: RedNumber of Gangs: 1
Application Environment: Heavy Use Hospital GradeMounting Type: Flush
Outlet Type: DuplexHP: 1.0
Weather Resistant: NoNumber of Wires: 3
Standards: UL listed, CSA certifiedPhase: 1
Voltage: 125VACAmps: 20
Sub-Category: Duplex ReceptaclesMaterial: Thermoplastic
Surge Suppression: NoDescription: Grounding
Wiring Method: Wire LeadTamper Resistant: Yes
Item: ReceptacleNEMA Configuration: 5-20R
Power Indicator: NoNumber of Poles: 2
IP Rating: 20Country of Origin (subject to change): Korea, Republic of

Description

Receptacle, Straight Blade, Heavy Use Hospital Grade Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant Yes, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Standard Duplex, Mounting Type - Plugs and Receptacles Flush, Red, Wiring Method - Plugs and Receptacles Wire Lead, Surge Suppression No, Material Thermoplastic, Phase 1, HP 1.0, IP Rating 20, Corrosion Resistant No

Reviews