Receptacle, Duplex, 20A, 5-20R, 125V, White

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0492606| Mfr #: 5352AW

$4.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0492606 Mfr #: 5352AW
Voltage: 125VACSub-Category: Duplex Receptacles
Wiring Method: Back and SideWeather Resistant: No
Power Indicator: NoMaterial: Nylon
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoMounting Type: Flush
Item: ReceptacleTamper Resistant: No
Standards: UL Listed, CSA CertifiedAmps: 20
Outlet Type: DuplexNEMA Configuration: 5-20R
HP: 1.0Description: Grounding, Smooth Face
Color: WhiteApplication Environment: Industrial Environments
Country of Origin (subject to change): United States

Product Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 1.0, Color White, Material Nylon, Wiring Method Back and Side, Power Indicator No, Description Grounding, Smooth Face, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Save 15%. Sign up for Z-mail.