Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Straight Blade Receptacle, Duplex, 2-Pole3-Wire, 20A 125V, 5-20R

  • Zoro #: G0333444
  • Mfr #: CR20WHI

$2.26

  • Wiring Method - Plugs and Receptacles: Side
  • Number of Poles: 2
  • Amps - Plugs and Receptacles: 20
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #CR20WHI Specifications

  • Zoro #: G0333444
  • Mfr #: CR20WHI
Wiring Method - Plugs and Receptacles: Side Number of Poles: 2
Amps - Plugs and Receptacles: 20 Application Environment: Commercial
Voltage - Plugs and Receptacles: 125VAC Number of Wires: 3
NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R NEMA Configuration: 5-20R
Number of Gangs: 1 Color: White
Wiring Method: Side Tamper Resistant: No
Amps: 20 Outlet Type - Plugs and Receptacles: Standard Duplex
Weather Resistant: No Mounting Type - Plugs and Receptacles: Flush
Corrosion Resistant: No Voltage: 125VAC
Color - Plugs and Receptacles: White Power Indicator: No
Weather Resistant - Plugs and Receptacles: No Surge Suppression: No
Material: Nylon Item: Receptacle
Sub-Category: Duplex Receptacles Description: Smooth
HP: 1.0 Mounting Type: Flush
Outlet Type: Duplex Standards: UL listed, CSA certified
Amps - Plugs and Receptacles: 20 Phase: 1
Item - Plugs and Receptacles: Receptacle Country of Origin (subject to change): China

Description

A 30 amp plug, which is used for more heavy-duty appliances and machinery, needs a different type of wall outlet, usually mounted as a singular straight blade receptacle. Take a look at the features for Hubbell Wiring Device-Kellems Receptacle. Color: White, Voltage: 125VAC, Amps: 20.

Reviews of Hubbell Wiring Device-Kellems #CR20WHI