KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Duplex Receptacle 250VAC 6-20R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1540402| Mfr #: HBL5462

$27.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Phase: 1
Voltage: 250VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540402 Mfr #: HBL5462
Number of Wires: 3Phase: 1
Voltage: 250VACColor: Brown
Number of Gangs: 1Amps: 20
Application Environment: Heavy Use Industrial/Harsh EnvironmentsSurge Suppression: No
Weather Resistant: NoWiring Method: Back and Side
HP: 2.0Tamper Resistant: No
Number of Poles: 2Item: Receptacle
NEMA Configuration: 6-20RStandards: UL Listed, CSA Certified, Fed Spec WC596G
Mounting Type: FlushOutlet Type: Duplex
Material: Nylon/Reinforced PETSub-Category: Duplex Receptacles
Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Industrial/Harsh Environments Application Environment, 20 Amps, 6-20R NEMA Configuration, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Duplex, Mounting Type Flush, Phase 1, HP 2.0, Color Brown, Material Nylon/Reinforced PET, Wiring Method Back and Side, Standards UL Listed, CSA Certified, Fed Spec WC596G, Number of Gangs 1

Reviews