15A Quad Receptacle 125VAC 5-15R BL

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1273151| Mfr #: HBL415S

$42.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273151 Mfr #: HBL415S
Voltage: 125VACOutlet Type: Quad
Power Indicator: NoWiring Method: Back
Standards: UL listed, CSA certifiedItem: Receptacle
Mounting Type: SurfaceMaterial: polycarbonate
Sub-Category: Four Outlet ReceptaclesTamper Resistant: No
Number of Gangs: 2Phase: 1
Number of Poles: 2Number of Wires: 3
Weather Resistant: NoAmps: 15
Color: blueNEMA Configuration: 5-15R
HP: 0.5Standards: UL listed, CSA certified
Application Environment: Commercial EnvironmentsSurge Suppression: Yes
Country of Origin (subject to change): United States

Product Description

If you are in the market for a reliable, secure receptacle, Hubbell Wiring Device-Kellems makes a great product. This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires. This receptacle works with a quad outlet. It is made of polycarbonate material. It has 1 phase. A surface mounting allows for utmost usability.

Product Reviews

Save 15%. Sign up for Z-mail.