KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Quad Receptacle 125VAC 5-15R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0983832| Mfr #: HBL415

$20.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Phase: 1
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983832 Mfr #: HBL415
Number of Wires: 3Phase: 1
Voltage: 125VACColor: Brown
Number of Gangs: 2Amps: 15
Application Environment: Commercial EnvironmentsSurge Suppression: No
Weather Resistant: NoWiring Method: Back
HP: 0.5Tamper Resistant: No
Number of Poles: 2Item: Receptacle
NEMA Configuration: 5-15RStandards: UL listed, CSA certified
Mounting Type: SurfaceOutlet Type: Quad
Material: polycarbonatePower Indicator: No
Sub-Category: Four Outlet ReceptaclesCountry of Origin (subject to change): United States

Description

Receptacle, Commercial Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Quad, Mounting Type Surface, Phase 1, HP 0.5, Color Brown, Material Polycarbonate, Wiring Method Back, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 2

Reviews