WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Receptacle, Quad, 15A, 5-15R, 125V, Ivory

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1485346| Mfr #: HBL415HI

$37.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Outlet Type: Quad
Item: Receptacle
Number of Gangs: 2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1485346 Mfr #: HBL415HI
Outlet Type: QuadItem: Receptacle
Number of Gangs: 2Material: polycarbonate
Weather Resistant: NoMounting Type: Surface
Surge Suppression: NoApplication Environment: Hospital Grade
Amps: 15Voltage: 125VAC
Wiring Method: BackNEMA Configuration: 5-15R
HP: 0.5Sub-Category: Four Outlet Receptacles
Power Indicator: NoStandards: UL listed, CSA certified
Number of Wires: 3Number of Poles: 2
Phase: 1Tamper Resistant: No
Color: IvoryCountry of Origin (subject to change): United States

Product Description

Receptacle, Hospital Grade Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Quad, Mounting Type Surface, Phase 1, HP 0.5, Color Ivory, Material Polycarbonate, Wiring Method Back, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 2

Product Reviews