BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

15A Quad Receptacle 125VAC 5-15R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1399447| Mfr #: HBL415I

$20.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Power Indicator: NoOutlet Type: QuadColor: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1399447 Mfr #: HBL415I
Power Indicator: NoOutlet Type: Quad
Color: IvoryPhase: 1
Voltage: 125VACItem: Receptacle
Number of Gangs: 2Number of Wires: 3
Application Environment: Commercial EnvironmentsAmps: 15
Mounting Type: SurfaceWeather Resistant: No
NEMA Configuration: 5-15RHP: 0.5
Sub-Category: Four Outlet ReceptaclesTamper Resistant: No
Surge Suppression: NoWiring Method: Back
Number of Poles: 2Material: polycarbonate
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Commercial Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Quad, Mounting Type - Plugs and Receptacles Surface, Ivory, Wiring Method - Plugs and Receptacles Back, Surge Suppression No, Material Polycarbonate, Phase 1, HP 0.5, Corrosion Resistant No, Power Indicator No

Reviews