PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20A Quad Receptacle 125VAC 5-20R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2278771| Mfr #: HBL420H

$28.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 125VACColor: BrownNumber of Gangs: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278771 Mfr #: HBL420H
Voltage: 125VACColor: Brown
Number of Gangs: 2Application Environment: Hospital Grade
Sub-Category: Four Outlet ReceptaclesMaterial: polycarbonate
Mounting Type: SurfaceSurge Suppression: No
Outlet Type: QuadAmps: 20
HP: 1.0Wiring Method: Back
Standards: UL listed, CSA certifiedItem: Receptacle
Weather Resistant: NoNEMA Configuration: 5-20R
Power Indicator: NoNumber of Poles: 2
Number of Wires: 3Tamper Resistant: No
Phase: 1Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Hospital Grade Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Quad, Mounting Type - Plugs and Receptacles Surface, Brown, Wiring Method - Plugs and Receptacles Back, Surge Suppression No, Material Polycarbonate, Phase 1, HP 1.0, Corrosion Resistant No, Power Indicator No

Reviews