Receptacle, Quad, 20A, 5-20R, 125V, Orange

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1057594| Mfr #: IG420

$32.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057594 Mfr #: IG420
Voltage: 125VACSub-Category: Four Outlet Receptacles
Wiring Method: BackWeather Resistant: No
Standards: UL Listed, CSA CertifiedPower Indicator: No
Material: PolycarbonateNumber of Gangs: 2
Phase: 1Outlet Type: Quad
Number of Poles: 2Number of Wires: 3
Mounting Type: SurfaceItem: Receptacle
Tamper Resistant: NoAmps: 20
Color: OrangeNEMA Configuration: 5-20R
HP: 1.0Standards: UL Listed, CSA Certified
Special Features: Isolated GroundApplication Environment: Commercial Environments
Surge Suppression: NoCountry of Origin (subject to change): United States

Product Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Quad, Mounting Type Surface, Special Features Isolated Ground, Phase 1, HP 1.0, Color Orange, Material Polycarbonate, Wiring Method Back, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 2

Product Reviews

Save 15%. Sign up for Z-mail.