20A Quad Receptacle 125VAC 5-20R WH

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0633464| Mfr #: HBL420W

$24.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633464 Mfr #: HBL420W
Phase: 1Voltage: 125VAC
Color: WhiteNumber of Gangs: 2
Description: GroundingAmps: 20
Surge Suppression: NoPower Indicator: No
HP: 1.0Weather Resistant: No
Item: ReceptacleNEMA Configuration: 5-20R
Sub-Category: Four Outlet ReceptaclesNumber of Wires: 3
Material: polycarbonateOutlet Type: Quad
Application Environment: Commercial EnvironmentsNumber of Poles: 2
Wiring Method: BackTamper Resistant: No
Mounting Type: SurfaceStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Receptacle, Commercial Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Quad, Mounting Type Surface, Phase 1, HP 1.0, Color White, Material Polycarbonate, Wiring Method Back, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, Number of Gangs 2

Reviews