Receptacle, Single, 15A, 5-15R, 125V, Brown


$11.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1172771 Mfr #: HBL5258
Voltage: 125VACItem: Receptacle
Amps: 15NEMA Configuration: 5-15R
Color: BrownDescription: Finder Groove, Grounding
Item: ReceptacleStandards: UL Listed, CSA Certified
Application Environment: Heavy Use Industrial/Harsh EnvironmentsMounting Type: Panel
Surge Suppression: NoPhase: 1
Tamper Resistant: NoNumber of Wires: 3
Sub-Category: Single ReceptaclesNumber of Poles: 2
Weather Resistant: NoNumber of Gangs: 1
Material: Nylon/MelamineOutlet Type: Single
HP: 0.5Power Indicator: No
Wiring Method: Back and SideCountry of Origin (subject to change): United States

Product Description

Receptacle, Heavy Use Industrial/Harsh Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Panel, Phase 1, HP 0.5, Color Brown, Material Nylon/Melamine, Wiring Method Back and Side, Power Indicator No, Description Finder Groove, Grounding, Standards UL Listed, CSA Certified, Number of Gangs 1

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.