15A Single Receptacle 125VAC 5-15R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1360466| Mfr #: HBL5261WR

$17.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Back and Side
Surge Suppression: No
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1360466 Mfr #: HBL5261WR
Wiring Method: Back and SideSurge Suppression: No
Color: BrownPhase: 1
Number of Gangs: 1Item: Receptacle
Standards: UL Listed, CSA Certified, Fed SpecDescription: Finder Groove, Grounding
NEMA Configuration: 5-15RTamper Resistant: No
Outlet Type: SingleVoltage: 125VAC
Mounting Type: FlushAmps: 15
HP: 0.5Sub-Category: Single Receptacles
Number of Wires: 3Material: Nylon/Reinforced PET
Weather Resistant: YesApplication Environment: Heavy Use Industrial/Harsh Environments
Number of Poles: 2Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Industrial/Harsh Environments Application Environment, 15 Amps, 5-15R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant Yes, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 0.5, Color Brown, Material Nylon/Reinforced PET, Wiring Method Back and Side, Description Finder Groove, Grounding, Standards UL Listed, CSA Certified, Fed Spec, Number of Gangs 1

Reviews