Receptacle, Single, 15A, 5-15R, 125V, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1968057| Mfr #: HBL8284

$31.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968057 Mfr #: HBL8284
Weather Resistant: NoPower Indicator: No
Number of Gangs: 1Phase: 1
Number of Poles: 2Number of Wires: 3
Surge Suppression: NoItem: Receptacle
IP Rating: 20Standards: UL listed, CSA certified
Material: Impact Modified PBT/Reinforced PETItem: Receptacle
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15RColor: Brown
HP: 0.5Application Environment: Heavy Use Hospital Grade
Mounting Type: PanelTamper Resistant: No
Sub-Category: Single ReceptaclesOutlet Type: Single
Wiring Method: SideCountry of Origin (subject to change): United States

Product Description

Hubbell Wiring Device-Kellems understands your outlet needs, which is why they came up with their receptacle.This receptacle has a 5-15r NEMA configuration with a voltage of 125VAC and an amperage of 15. It has 2 poles and 3 wires.It is made of impact modified pbt/reinforced pet material. A panel mounting allows for utmost usability. It has 1 phase. This receptacle works with a single outlet.

Product Reviews

Save 15%. Sign up for Z-mail.