15A Single Receptacle 125VAC 5-15R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1698882| Mfr #: HBL5261I

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Single Receptacles
Color: Ivory
Tamper Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698882 Mfr #: HBL5261I
Sub-Category: Single ReceptaclesColor: Ivory
Tamper Resistant: NoOutlet Type: Single
Number of Poles: 2Wiring Method: Back and Side
NEMA Configuration: 5-15RNumber of Gangs: 1
Voltage: 125VACHP: 0.5
Number of Wires: 3Material: Nylon
Standards: UL listed, CSA certifiedWeather Resistant: No
Application Environment: Heavy Use Industrial/Harsh EnvironmentsAmps: 15
Item: ReceptacleSurge Suppression: No
Phase: 1Mounting Type: Flush
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Heavy Use Industrial/Harsh Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Ivory, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 1, HP 0.5, Corrosion Resistant No

Reviews