KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

15A Single Receptacle 125VAC 5-15R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1257663| Mfr #: HBL8210I

$19.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257663 Mfr #: HBL8210I
Phase: 1Voltage: 125VAC
Color: IvoryNumber of Gangs: 1
Description: GroundingAmps: 15
Surge Suppression: NoHP: 0.5
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 5-15RSub-Category: Single Receptacles
Number of Wires: 3IP Rating: 20
Outlet Type: SingleMaterial: Nylon/Reinforced Thermoplastic Polyester
Application Environment: Heavy Use Hospital GradeNumber of Poles: 2
Wiring Method: Back and SideTamper Resistant: No
Mounting Type: FlushStandards: UL Listed, CSA Certified, NEMA WD-1 and WD-6
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Heavy Use Hospital Grade Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Ivory, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon/Reinforced Thermoplastic Polyester, Phase 1, HP 0.5, Color Ivory, IP Rating 20

Reviews