BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

15A Single Receptacle 125VAC 5-15R OR

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2417064| Mfr #: IG5261

$27.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surge Suppression: NoNumber of Gangs: 1Application Environment: Industrial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417064 Mfr #: IG5261
Surge Suppression: NoNumber of Gangs: 1
Application Environment: Industrial EnvironmentsSpecial Features: Isolated Ground
HP: 0.5Sub-Category: Single Receptacles
Item: ReceptacleTamper Resistant: No
Wiring Method: Back and SideStandards: UL Listed, CSA Certified, Fed Spec
Power Indicator: NoOutlet Type: Single
Color: OrangePhase: 1
Voltage: 125VACNumber of Wires: 3
Amps: 15Mounting Type: Flush
Weather Resistant: NoNEMA Configuration: 5-15R
Number of Poles: 2Material: Nylon/Reinforced PET
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 15, 5-15R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Orange, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon/Reinforced PET, Phase 1, HP 0.5, Corrosion Resistant No, Power Indicator No

Reviews