HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

20A 4W Single Receptacle 250VAC 15-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1986275| Mfr #: HBL8420

$26.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Single Receptacles
Color: Black
Tamper Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986275 Mfr #: HBL8420
Sub-Category: Single ReceptaclesColor: Black
Tamper Resistant: NoWiring Method: Back and Side
Number of Gangs: 1Voltage: 250VAC
HP: 3.0Standards: UL listed, CSA certified
Power Indicator: NoAccessory Group: A
Outlet Type: SingleItem: Receptacle
Surge Suppression: NoNEMA Configuration: 15-20R
Boot Code: AIP Rating: 20
Phase: 3Number of Wires: 4
Material: NylonApplication Environment: Industrial Environments
Weather Resistant: NoAmps: 20
Number of Poles: 3Mounting Type: Flush
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 20, 15-20R, 250VAC, Number of Poles 3, Number of Wires 4, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Black, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon, Phase 3, HP 3.0, IP Rating 20, Corrosion Resistant No, Power Indicator No

Reviews