20A Single Receptacle 125VAC 5-20R BN

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2250491| Mfr #: HBL8310

$24.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Wiring Method: Back and Side
Surge Suppression: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250491 Mfr #: HBL8310
IP Rating: 20Wiring Method: Back and Side
Surge Suppression: NoColor: Brown
Phase: 1Number of Gangs: 1
Mounting Type: FlushItem: Receptacle
Standards: UL listed, CSA certifiedNEMA Configuration: 5-20R
Outlet Type: SingleVoltage: 125VAC
Amps: 20HP: 1.0
Tamper Resistant: NoNumber of Wires: 3
Material: NylonSub-Category: Single Receptacles
Power Indicator: NoWeather Resistant: No
Application Environment: Heavy Use Hospital GradeNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 1.0, Color Brown, Material Nylon, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews