KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Single Receptacle 125VAC 5-20R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2414867| Mfr #: HBL5361GRYWR

$29.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Back and Side
Surge Suppression: No
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414867 Mfr #: HBL5361GRYWR
Wiring Method: Back and SideSurge Suppression: No
Color: GrayPhase: 1
Number of Gangs: 1Item: Receptacle
Standards: UL Listed, CSA Certified, NEMA WD-6Description: Finder Groove, Grounding
NEMA Configuration: 5-20ROutlet Type: Single
Voltage: 125VACMounting Type: Flush
Amps: 20HP: 1.0
Tamper Resistant: NoNumber of Wires: 3
Material: Nylon/Reinforced PETSub-Category: Single Receptacles
Power Indicator: NoWeather Resistant: Yes
Application Environment: Heavy Use Industrial/Harsh EnvironmentsNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Industrial/Harsh Environments Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant Yes, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 1.0, Color Gray, Material Nylon/Reinforced PET, Wiring Method Back and Side, Power Indicator No, Description Finder Groove, Grounding, Standards UL Listed, CSA Certified, NEMA WD-6, Number of Gangs 1

Reviews