KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Single Receptacle 125VAC 5-20R GY

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0837943| Mfr #: HBL8310GY

$26.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Wiring Method: Back and Side
Surge Suppression: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837943 Mfr #: HBL8310GY
IP Rating: 20Wiring Method: Back and Side
Surge Suppression: NoColor: Gray
Phase: 1Number of Gangs: 1
Item: ReceptacleStandards: UL Listed, CSA Certified, NEMA WD-1 and WD-6
Description: GroundingNEMA Configuration: 5-20R
Outlet Type: SingleVoltage: 125VAC
Mounting Type: FlushAmps: 20
HP: 1.0Tamper Resistant: No
Number of Wires: 3Material: Nylon/Reinforced Thermoplastic Polyester
Power Indicator: NoWeather Resistant: No
Sub-Category: Single ReceptaclesApplication Environment: Heavy Use Hospital Grade
Number of Poles: 2Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 1.0, Color Gray, Material Nylon/Reinforced Thermoplastic Polyester, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Description Grounding, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6, Number of Gangs 1

Reviews