Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

20A Single Receptacle 125VAC 5-20R IV

  • Zoro #: G0667816
  • Mfr #: HBL5361I

$18.70

  • NEMA Configuration: 5-20R
  • Number of Gangs: 1
  • Amps - Plugs and Receptacles: 20
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL5361I Specifications

  • Zoro #: G0667816
  • Mfr #: HBL5361I
NEMA Configuration: 5-20R Number of Gangs: 1
Amps - Plugs and Receptacles: 20 Weather Resistant - Plugs and Receptacles: No
Surge Suppression: No Application Environment: Harsh and Heavy Use Industrial
Amps - Plugs and Receptacles: 20 Amps: 20
Color: Ivory Wiring Method: Back and Side
Mounting Type: Flush Outlet Type: Single
Corrosion Resistant: No Power Indicator: No
Color - Plugs and Receptacles: Ivory NEMA Receptacle Configuration - Plugs and Receptacles: 5-20R
Item - Plugs and Receptacles: Receptacle Voltage: 125VAC
Weather Resistant: No Voltage - Plugs and Receptacles: 125VAC
Item: Receptacle Wiring Method - Plugs and Receptacles: Back and Side
Sub-Category: Single Receptacles HP: 1.0
Phase: 1 Outlet Type - Plugs and Receptacles: Single
Number of Wires: 3 Number of Poles: 2
Standards: UL listed, CSA certified Mounting Type - Plugs and Receptacles: Flush
Material: Nylon/Reinforced PET Tamper Resistant: No
Country of Origin (subject to change): United States

Description

The standard straight blade plug has two blades (or prongs) and a ground plug to help prevent shocks. Hubbell Wiring Device-Kellems Receptacle include characteristics like: Color: Ivory, Voltage: 125VAC, Amps: 20.

Reviews of Hubbell Wiring Device-Kellems #HBL5361I