BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

20A Single Receptacle 125VAC 5-20R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0318902| Mfr #: HBL5361IWR

$25.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Surge Suppression: NoNumber of Gangs: 1Application Environment: Heavy Use Industrial/Harsh Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318902 Mfr #: HBL5361IWR
Surge Suppression: NoNumber of Gangs: 1
Application Environment: Heavy Use Industrial/Harsh EnvironmentsHP: 1.0
Description: Finder Groove, GroundingSub-Category: Single Receptacles
Item: ReceptacleTamper Resistant: No
Wiring Method: Back and SideAccessory Group: -
Standards: UL Listed, CSA Certified, NEMA WD-6Power Indicator: No
Outlet Type: SingleColor: Ivory
Phase: 1Voltage: 125VAC
Boot Code: -Number of Wires: 3
Amps: 20Mounting Type: Flush
Weather Resistant: YesNEMA Configuration: 5-20R
Number of Poles: 2Material: Nylon/Reinforced PET
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Heavy Use Industrial/Harsh Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles Yes, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Ivory, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon/Reinforced PET, Phase 1, HP 1.0, Corrosion Resistant No

Reviews