KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Single Receptacle 125VAC 5-20R IV

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0372461| Mfr #: HBL8310I

$27.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125VAC
Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372461 Mfr #: HBL8310I
Phase: 1Voltage: 125VAC
Color: IvoryNumber of Gangs: 1
Description: Finder Groove, GroundingAmps: 20
Surge Suppression: NoPower Indicator: No
HP: 1.0Weather Resistant: No
Item: ReceptacleNEMA Configuration: 5-20R
Sub-Category: Single ReceptaclesNumber of Wires: 3
Material: Impact Modified PBT/Reinforced PETIP Rating: 20
Outlet Type: SingleApplication Environment: Heavy Use Hospital Grade
Number of Poles: 2Wiring Method: Back and Side
Tamper Resistant: NoMounting Type: Flush
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Country of Origin (subject to change): United States

Description

Receptacle, Heavy Use Hospital Grade Application Environment, 20 Amps, 5-20R NEMA Configuration, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 1.0, Color Ivory, Material Impact Modified PBT/Reinforced PET, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Description Finder Groove, Grounding, Standards UL Listed, CSA Certified, NEMA WD-1 and WD-6

Reviews