PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20A Single Receptacle 125VAC 5-20R OR

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2110762| Mfr #: IG5361

$28.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: OrangeNumber of Gangs: 1Application Environment: Industrial Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2110762 Mfr #: IG5361
Color: OrangeNumber of Gangs: 1
Application Environment: Industrial EnvironmentsMounting Type: Flush
Outlet Type: SingleHP: 1.0
Weather Resistant: NoNumber of Wires: 3
Standards: UL listed, CSA certifiedPhase: 1
Voltage: 125VACAmps: 20
Sub-Category: Single ReceptaclesMaterial: Nylon/Reinforced PET
Surge Suppression: NoWiring Method: Back and Side
Tamper Resistant: NoItem: Receptacle
NEMA Configuration: 5-20RPower Indicator: No
Special Features: Isolated GroundNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Orange, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon/Reinforced PET, Phase 1, HP 1.0, Corrosion Resistant No, Power Indicator No

Reviews