20A Single Receptacle 125VAC 5-20R WH

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2444662| Mfr #: HBL5361W

$19.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteNumber of Gangs: 1Application Environment: Heavy Use Industrial/Harsh Environments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2444662 Mfr #: HBL5361W
Color: WhiteNumber of Gangs: 1
Application Environment: Heavy Use Industrial/Harsh EnvironmentsMounting Type: Flush
Outlet Type: SingleHP: 1.0
Weather Resistant: NoBoot Code: -
Accessory Group: -Number of Wires: 3
Standards: UL Listed, CSA Certified, NEMA WD-1 and WD-6Phase: 1
Voltage: 125VACAmps: 20
Sub-Category: Single ReceptaclesMaterial: Nylon/Reinforced PET
Surge Suppression: NoDescription: Finder Groove, Grounding
Item: ReceptacleWiring Method: Back and Side
Tamper Resistant: NoNEMA Configuration: 5-20R
Power Indicator: NoNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Heavy Use Industrial/Harsh Environments Application Environment, Amps - Plugs and Receptacles 20, 5-20R, 125VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, White, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Nylon/Reinforced PET, Phase 1, HP 1.0, Corrosion Resistant No

Reviews