- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory
Hubbell
Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory
Mfr # HBL5461I
Zoro # G1839214
$31.19
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL5461I
-
Zoro #
G1839214
- UPC # 783585013961
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 1.63 in |
Height | 1.19 in |
Face Plate Width | 1.7 in |
Overall Depth | 1.2 in |
Face Plate Height | 1.9 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Diameter | 1.4 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.63 in x 1.19 in |
Length | 3.28 in |
Details
Item | Receptacle |
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Harsh and Heavy Use Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 6-20R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | Ivory |
Wiring Method - Plugs and Receptacles | Back and Side |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Color | Ivory |
HP | 2 hp |
Wiring Method | Back, Side |
Mounting Type | Flush |
Standards | CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186 |
Number of Gangs | 1 |
NEMA Configuration | 6-20 |
Phase | Single |
Weather Resistant | No |
Sub-Category | Single Receptacles |
Amps - Plugs and Receptacles | 20 |
Amps | 20 |
Corrosion Resistant | No |
Material | Nylon |
Voltage | 250VAC |
Outlet Type | Single |
Type | Single |
Wire Connection Type | Screw Terminals |
AFCI | No |
Grounding | Grounded |
Mount Type | Flush |
Connection Orientation | Straight |
Includes | Grounding Clip, Mounting Hardware |
Flange Type | Non-Flanged |
Contact Material | Brass |
Shrouded | No |
Number of Poles & Wires | 2 Pole / 3 Wire |
Receptacle Type | Single |
Additional Electrical Protections | Standard Protection |
Housing Color | Ivory |
NEMA Enclosure Rating | 1 |
Surge Protection | No |
Cover Type | No Cover |
Housing Material | Nylon |
Additional Electrical Protection | Standard Protection |
Includes Mounting Hardware | Yes |
NEMA Receptacle Configuration | 6-20R |
Horsepower Rating | 2 hp |
UL 94 Flammability Rating | V-0, V-2 |
Grade | Federal Specification |
Voltage Rating | 250V AC |
Wire Connection Types | Screw Terminals |
For Location | Indoor |
Current Rating | 20 A |
Key Resistance Properties | Standard Resistance |
Market | Industrial |
GFCI | No |
Minimum Operating Temperature | -40 Degrees F |
Polarized | Yes |
Maximum Operating Temperature | 167 Degrees F |
Standard | NEMA |
Receptacle Grade | Heavy Duty Spec Grade |
Amperage | 20A |
Mounting Screw Material | Steel-Zinc Plated |
Power Contacts Material | .037" (.9) Brass |
Certification | UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285. |
Device Color | Ivory |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Flammability | Top: UL 94 V2. Base: UL 94 V0 and UL 94-5 VA., Top: UL 94V-2, Base: UL 94V-0 |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Top Material | Nylon |
Auto Ground Clip Material | Stainless Steel |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Face Style | Finder Groove |
Mounting Strap Material | .050" (1.3) Brass |
Base Material | Reinforced PET |
Dielectric Voltage | Withstands 2,000V minimum |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Terminal Screw Material | #8-32 Brass /Ni plated for neutral |
Other Available Colors | Brown, Ivory |
NEMA No. | 6-20R |
Terminal Accommodation | #12-#10 AWG copper stranded or solid conductor only |
Horsepower | 2 |
Rating | 20A, 250V |
Ground Screw Material | #8-32 Brass, Multiple Drive (Green) |
Current Interrupting | Certified for current interrupting at full rated current |
Receptacle Style | Single |
Face Shape | Traditional |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Dielectric Strength | Withstands 2,000V minimum |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Industry Standard(s) | Certified to CSA 22.2, No. 42 File 285 Guide RTRT Fed Spec WC596G NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Wattage | 5000 W |
Nema Rating | 6-20R |
Application | Extra Heavy Duty |
Series | Extra Heavy Duty |
Material - Mounting Hardware | Screw Mounting |
Voltage Rating Description | 250 V |
Current / Amperage Rating | 20 A |
Style | Finder Groove Face |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Amperage Rating | 20 A |
Connectivity | Back and Side Wired Screw Terminals |
Item Type | Single |
Horsepower - Maximum | 2 |
Resistance Properties | Impact Resistant |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186
Explore More Products
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black HBL7301A
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black HBL415BK
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory SNAP8300ITRA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown HBL5261
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red SNAP2172RTRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Black DR20BLK
- HUBBELL 20A Straight Blade Replacement Receptacle 125V HBL53R61
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White SNAP8200WTRA
- HUBBELL USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray USB8300A5GY
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Brown DR20
- RUSSELLSTOLL 200A Amp Receptacle 904T
- Hubbell Straight Blade Devices