20A Single Non-NEMA Receptacle 250VAC BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0842965| Mfr #: H320R

$10.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wiring Method: Terminal Screw
Amps: 20
Tamper Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842965 Mfr #: H320R
Wiring Method: Terminal ScrewAmps: 20
Tamper Resistant: NoColor: Black
Number of Wires: 3Material: Nylon
Number of Gangs: 1Mounting Type: Panel
Item: ReceptaclePower Indicator: No
Standards: IEC 320RWeather Resistant: No
NEMA Configuration: Non-NEMAOutlet Type: Single
Application Environment: Industrial EnvironmentsNumber of Poles: 2
Surge Suppression: NoVoltage: 250VAC
Country of Origin (subject to change): United States

Description

Receptacle, Industrial Environments Application Environment, 20 Amps, Non-NEMA NEMA Configuration, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Panel, Color Black, Material Nylon, Wiring Method Terminal Screw, Power Indicator No, Standards IEC 320R, Number of Gangs 1

Reviews