LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

30A 4W Single Receptacle 125/250VAC 14-30R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1483946| Mfr #: HBL9430A

$43.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1483946 Mfr #: HBL9430A
Surge Suppression: NoPower Indicator: No
IP Rating: 20Standards: UL listed, CSA certified
Tamper Resistant: NoOutlet Type: Single
Sub-Category: Single ReceptaclesNumber of Gangs: 1
Wiring Method: Back and SideWeather Resistant: No
Application Environment: Industrial EnvironmentsColor: Black
Item: ReceptacleMaterial: Thermoplastic Polyester
HP: 2.0Accessory Group: D
Amps: 30Boot Code: D
Voltage: 125/250VACNEMA Configuration: 14-30R
Mounting Type: FlushPhase: 1
Number of Wires: 4Number of Poles: 3
Country of Origin (subject to change): United States

Product Description

The next time you want to upgrade your electrical outlets, you'd be wise to take advantage of the opportunities afforded by receptacle from Hubbell Wiring Device-Kellems. This receptacle has a 14-30r NEMA configuration with a voltage of 125/250VAC and an amperage of 30. It has 3 poles and 4 wires. It is made of thermoplastic polyester material. This receptacle works with a single outlet. A flush mounting allows for utmost usability. It has 1 phase.

Product Reviews

Save 15%. Sign up for Z-mail.