KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50A Single Receptacle 125/250VAC 10-50R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0281784| Mfr #: HBL7962

$23.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 125/250VAC
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0281784 Mfr #: HBL7962
Phase: 1Voltage: 125/250VAC
Color: BlackNumber of Gangs: 1
Amps: 50Accessory Group: C
Surge Suppression: NoPower Indicator: No
HP: 3.0Weather Resistant: No
Item: ReceptacleNEMA Configuration: 10-50R
Sub-Category: Single ReceptaclesNumber of Wires: 3
Boot Code: CMaterial: Phenolic
IP Rating: 20Outlet Type: Single
Application Environment: Industrial EnvironmentsNumber of Poles: 3
Wiring Method: Back and SideTamper Resistant: No
Mounting Type: FlushStandards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 50, 10-50R, 125/250VAC, Number of Poles 3, Number of Wires 3, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Black, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Phenolic, Phase 1, HP 3.0, Color Black, IP Rating 20, Power Indicator No

Reviews