KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50A 4W Single Receptacle 250VAC 15-50R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2196433| Mfr #: HBL8450A

$68.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 20
Wiring Method: Back and Side
Accessory Group: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196433 Mfr #: HBL8450A
IP Rating: 20Wiring Method: Back and Side
Accessory Group: DBoot Code: D
Color: BlackPhase: 3
Number of Gangs: 1Item: Receptacle
Standards: UL listed, CSA certifiedNEMA Configuration: 15-50R
Outlet Type: SingleVoltage: 250VAC
Mounting Type: FlushAmps: 50
HP: 7.5Tamper Resistant: No
Number of Wires: 4Material: Thermoplastic Polyester
Power Indicator: NoWeather Resistant: No
Sub-Category: Single ReceptaclesSurge Suppression: No
Application Environment: Industrial EnvironmentsNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Receptacle, Industrial Environments Application Environment, 50 Amps, 15-50R NEMA Configuration, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 3, HP 7.5, Color Black, Material Thermoplastic Polyester, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews