- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Single Straight Blade Receptacles
- /
- Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black
Hubbell
Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black
Mfr # HBL9360
Zoro # G0982457
$33.79
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Single
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL9360
-
Zoro #
G0982457
- UPC # 783585015262
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 2.23 in |
Width | 2.25 in |
Overall Depth | 2.2 in |
Face Diameter | 2.1 in |
Mount Hole Center-to-Center Width | 1.3 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 12 AWG |
Dimensions | 3.28 in x 2.25 in x 2.23 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #4 AWG |
Length | 3.28 in |
Details
Item | Receptacle |
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Single |
Application Environment | Industrial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 50 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-50R |
Surge Suppression | No |
Tamper Resistant | No |
Weather Resistant - Plugs and Receptacles | No |
Color - Plugs and Receptacles | Black |
Wiring Method - Plugs and Receptacles | Back and Side |
Number of Poles | 2 |
Number of Wires | 3 |
Power Indicator | No |
Amps | 50 |
Phase | Single |
Accessory Group | C |
HP | 2 hp |
Amps - Plugs and Receptacles | 50 |
IP Rating | IP20 |
Weather Resistant | No |
Boot Code | C |
Standards | CSA Certified, NEMA WD-6, UL E2186 |
NEMA Configuration | 5-50 |
Number of Gangs | 1 |
Voltage | 125VAC |
Material | Thermoplastic Polyester |
Color | Black |
Outlet Type | Single |
Mounting Type | Flush |
Wiring Method | Back, Side |
Sub-Category | Single Receptacles |
Corrosion Resistant | No |
Current Rating | 50 A |
Wire Connection Types | Screw Terminals |
Housing Material | Composite, Thermoplastic |
Grounding | Grounded |
UL 94 Flammability Rating | V-0 |
Wire Connection Type | Screw Terminals |
Receptacle Type | Single |
Polarized | Yes |
Connection Orientation | Straight |
Horsepower Rating | 2 hp |
Mount Type | Flush |
Voltage Rating | 125V AC |
Cover Type | No Cover |
Market | Industrial |
GFCI | No |
Grade | Federal Specification |
AFCI | No |
Number of Poles & Wires | 2 Pole / 3 Wire |
NEMA Enclosure Rating | 1 |
Additional Electrical Protection | Standard Protection |
Surge Protection | No |
Shrouded | No |
Additional Electrical Protections | Standard Protection |
Flange Type | Non-Flanged |
NEMA Receptacle Configuration | 5-50R |
For Location | Indoor |
Housing Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Key Resistance Properties | Standard Resistance |
Maximum Operating Temperature | 167 Degrees F |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Terminal Screw Material | Plated Steel |
Receptacle Style | Single |
Amperage | 50A |
Device Color | Black |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%.. |
Dielectric Voltage | Withstands 2,000V minimum |
Certification | UL, CSA, Fed Spec |
Mounting Screw Material | Steel-Zinc Plated |
Base Material | Phenolic |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Face Shape | Traditional |
NEMA No. | 5-50R |
Receptacle Grade | Heavy Duty Spec Grade |
Rating | 50A, 125V |
Power Contacts Material | Brass |
Face Style | Finder Groove |
Standard | NEMA |
Type | 2 Pole, 3 Wire, Grounding |
Ground Screw Material | Plated Steel |
Top Material | Phenolic |
IP Suitability | IP20 |
Flammability | UL 94 V-0 |
Mounting Strap Material | .062" (1.5) Plated Steel |
Terminal Accommodation | #12 AWG through #4 AWG copper wire only |
Horsepower | 2 |
Box Terminals Material | Brass |
Current Interrupting | Certified for current interrupting at full rated current |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Connectivity | Back and Side Wired Screw Terminals |
Horsepower - Maximum | 2 |
Amperage Rating | 50 A |
Dielectric Strength | Withstands 2,000V minimum |
Application | Heavy Duty |
Wattage | 6250 W |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-0 Environmental - IP Suitability - IP20 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12 AWG through #4 AWG copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Material - Mounting Hardware | Screw Mounting |
Nema Rating | 5-50R |
Item Type | Single Receptacle |
Voltage Rating Description | 125 V |
Industry Standard(s) | CSA Certified NEMA® WD-6 Compliant UL Listed File E2186 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Current / Amperage Rating | 50 A |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 50 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Composite, Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-50R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Standards CSA Certified, NEMA WD-6, UL E2186, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Light Almond RR15LA
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White RR15SWTR
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory HBL5261I
- HUBBELL Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black HBL8460A
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown SNAP8300TRA
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory HBL5461I
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown SNAP5362TRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White SNAP2182WTRA
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory SNAP5362IS
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray SNAP5362GYTRA
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black 278-S00
- Hubbell Single Straight Blade Receptacles