DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

60A 4W Single Receptacle 250VAC 14-60R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1092865| Mfr #: HBL9460A

$89.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: Single Receptacles
Color: Black
Tamper Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092865 Mfr #: HBL9460A
Sub-Category: Single ReceptaclesColor: Black
Tamper Resistant: NoWiring Method: Back and Side
Number of Gangs: 1Voltage: 250VAC
HP: 3.0Standards: UL listed, CSA certified
Power Indicator: NoAccessory Group: D
Outlet Type: SingleItem: Receptacle
Surge Suppression: NoNEMA Configuration: 14-60R
Boot Code: DIP Rating: 20
Phase: 1Number of Wires: 4
Material: Thermoplastic PolyesterApplication Environment: Industrial Environments
Weather Resistant: NoAmps: 60
Number of Poles: 3Mounting Type: Flush
Country of Origin (subject to change): United States

Description

Receptacle, Straight Blade, Industrial Environments Application Environment, Amps - Plugs and Receptacles 60, 14-60R, 250VAC, Number of Poles 3, Number of Wires 4, Tamper Resistant No, Weather Resistant - Plugs and Receptacles No, Outlet Type - Plugs and Receptacles Single, Mounting Type - Plugs and Receptacles Flush, Black, Wiring Method - Plugs and Receptacles Back and Side, Surge Suppression No, Material Thermoplastic Polyester, Phase 1, HP 3.0, IP Rating 20, Corrosion Resistant No

Reviews