60A 4W Single Receptacle 120/208VAC 18-60R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0580806| Mfr #: HBL7301A

$96.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Voltage: 120/208VAC
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0580806 Mfr #: HBL7301A
Phase: 3Voltage: 120/208VAC
Color: BlackNumber of Gangs: 1
Description: Finder Groove, Non GroundingAmps: 60
Accessory Group: DSurge Suppression: No
Power Indicator: NoHP: 7.5
Weather Resistant: NoItem: Receptacle
NEMA Configuration: 18-60RSub-Category: Single Receptacles
Number of Wires: 4Boot Code: D
Material: Reinforced Thermoplastic Polyester/Glass Reinforced PETIP Rating: 20
Outlet Type: SingleApplication Environment: Industrial Environments
Number of Poles: 4Wiring Method: Back and Side
Tamper Resistant: NoMounting Type: Flush
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): United States

Description

Receptacle, Industrial Environments Application Environment, 60 Amps, 18-60R NEMA Configuration, Voltage 120/208VAC, Number of Poles 4, Number of Wires 4, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 3, HP 7.5, Color Black, Material Reinforced Thermoplastic Polyester/Glass Reinforced PET, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Description Finder Groove, Non Grounding, Standards UL Listed, CSA Certified

Reviews