KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A 4W Single Receptacle 250VAC 14-20R BK

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2133126| Mfr #: HBL8410

$30.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 20
Wiring Method: Back and Side
Accessory Group: A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133126 Mfr #: HBL8410
IP Rating: 20Wiring Method: Back and Side
Accessory Group: ABoot Code: A
Color: BlackPhase: 1
Number of Gangs: 1Item: Receptacle
Standards: UL listed, CSA certifiedNEMA Configuration: 14-20R
Outlet Type: SingleVoltage: 250VAC
Mounting Type: FlushAmps: 20
HP: 2.0Tamper Resistant: No
Number of Wires: 4Material: Nylon
Power Indicator: NoWeather Resistant: No
Sub-Category: Single ReceptaclesSurge Suppression: No
Application Environment: Industrial EnvironmentsNumber of Poles: 3
Country of Origin (subject to change): United States

Description

Receptacle, Industrial Environments Application Environment, 20 Amps, 14-20R NEMA Configuration, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Tamper Resistant No, Weather Resistant No, Surge Suppression No, Outlet Type Single, Mounting Type Flush, Phase 1, HP 2.0, Color Black, Material Nylon, Wiring Method Back and Side, IP Rating 20, Power Indicator No, Standards UL Listed, CSA Certified, Number of Gangs 1

Reviews