Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
TradeSelect, Switches and Lighting Control, Rocker, Double Pole, 15A 120/277V AC, Light Almond (Discontinued)
Mfr # RSD215LA
Zoro # G600702165
This Product is Discontinued
Key Features
- Industry Standard(s) CSA Certified UL Listed E3896
- Performance Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only