Rocker Switch, DPDT, 6 Connections


$50.67 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0728892 Mfr #: MR223LRSP
Body Color: BlackSwitch Function: On/Off/On
Operating Temp. Range: 32 Degrees to 100 Degrees FDC Contact Rating: 5A @ 12VDC
Contact Form: DPDTItem: Marine Rocker Switch
Number of Connections: 6Mounting Hole: 0.875" x 1.500"
Terminals: 0.250" Quick Connect TabRecommended Use: Navigation Lights, Wipers, Dual Fuel Tanks
Switch Color: BlackCountry of Origin (subject to change): China

Product Description

Marine Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.875 In. x 1.500 In., DC Contact Rating 5A @ 12VDC, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, Recommended Use Navigation Lights, Wipers, Dual Fuel Tanks

Product Reviews

Save 15% when you sign up for Z-mail.