PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rocker Switch, DPDT, 6 Connections

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2096665| Mfr #: MR223MMSP

$13.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Features: Use with Horn, Winches, Trim Tabs, Dual Fuel TanksBody Color: BlackMounting Hole: 0.875" x 1.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096665 Mfr #: MR223MMSP
Special Features: Use with Horn, Winches, Trim Tabs, Dual Fuel TanksBody Color: Black
Mounting Hole: 0.875" x 1.500"Number of Connections: 6
Recommended Use: Winches, Trim Tabs, Dual Fuel TanksSwitch Color: Black
Terminals: 0.250" Quick Connect TabSwitch Function: Momentary On/Off/Momentary On
DC Contact Rating: 5A @ 12VDCItem: Marine Rocker Switch
Contact Form: DPDTOperating Temp. Range: 32 Degrees to 100 Degrees F
Country of Origin (subject to change): China

Description

Marine Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 In. Quick Connect Tab, Mounting Hole 0.875 In. x 1.500 In., DC Contact Rating 5A @ 12VDC, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, Special Features Use with Horn, Winches, Trim Tabs, Dual Fuel Tanks, Recommended Use Winches, Trim Tabs, Dual Fuel Tanks

Reviews