DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rocker Wall Plate, 1 Gang, Brass

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2366357| Mfr #: SB26

$5.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2366357 Mfr #: SB26
Item: Rocker Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: BrassMaterial: Brass
Finish: BrushedNumber of Gangs: 1
Country of Origin (subject to change): United States

Description

Wall Plate, Number of Gangs 1, Plate Style Line/GFCI, Plate Material Brass

Reviews