KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 1 Gang, Brown

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G2306227| Mfr #: NPJ26

$0.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tamper Resistant: No
Weather Resistant: No
Item: Rocker Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306227 Mfr #: NPJ26
Tamper Resistant: NoWeather Resistant: No
Item: Rocker Wall PlateSize: Mid Size
Color: BrownNumber of Gangs: 1
Finish: SmoothMaterial: Nylon
Country of Origin (subject to change): China

Description

Wall Plate, GFCI, Number of Gangs 1, Color Brown, Finish Smooth, Material of Construction Nylon, Size Mid Size

Reviews