Rocker Wall Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1723181| Mfr #: HBLP26FS

$7.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723181 Mfr #: HBLP26FS
Item: Rocker Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: GrayMaterial: Valox
Finish: Light TextureDescription/Special Features: UV Stabilized
Number of Gangs: 1Country of Origin (subject to change): United States

Description

Plate, Type Portable Outlet Box, Number of Gangs 1, Color Gray, Finish Light Texture, Material of Construction Valox, Size 2.84 In X 4.56 In, Plate Type GFCI, Description/Special Features UV Stabilized

Reviews