KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rocker Wall Plate, 1 Gang, Red

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0319146| Mfr #: NP26R

$0.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rocker Wall Plate
Size: Standard
Weather Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319146 Mfr #: NP26R
Item: Rocker Wall PlateSize: Standard
Weather Resistant: NoTamper Resistant: No
Color: RedMaterial: Nylon
Finish: SmoothNumber of Gangs: 1
Country of Origin (subject to change): China

Description

Item Wall Plate, Type Style Line/GFCI, Number of Gangs 1, Color Red, Finish Smooth, Material of Construction Nylon, Size Standard

Reviews